References
Festo:SMBR-25
Rubix:120A0204
Manufacturer :19277
EAN:4052568003579

Documents
Product details : FESTO 19277 MOUNTING KIT SMBR-25
Mounting kit SMBR-25 For Mounting Proximity switches SMEO-4, SMTO-4 on cylinders ESNU, DSNU. Size=8, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x10 mm |
|---|---|
| Logistic Weight | 7,19 g |
| Type | mounting kit |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- In stock: Next day delivery