FESTO 34575 MOUNTING FLANGE YSRF-8-C


YSRF mounting flange

References
festo:YSRF-8-C
rubix:114A5026
manufacturer :34575
ean:4052568067991
brand logo
brand logo
Technical specifications
TypeMounting flange

Product details : FESTO 34575 MOUNTING FLANGE YSRF-8-C


Mounting flange YSRF-8-C For shock absorbers. Size=8, Corrosion resistance classification CRC=2, Product weight=90 g, Mounting type=with through hole, Materials note=Free of copper and PTFE

Technical specifications


Attributes
TypeMounting flange
Show UNSPSC/ECL@SS
Ā£ 31.53 excl. VAT
/ Each
Ā£ 37.84 incl. VAT
  • Delivery usually within ( 6 ) days