FESTO 1450834 MOTOR CABLE


Pneumatic cylinders and actuators - Accessory Festo

References
festo:NEBM-S1G15-E-1.5-Q7-LE6
rubix:398A6665
manufacturer :1450834
ean:4052568106058

Product details : FESTO 1450834 MOTOR CABLE


motor cable NEBM-S1G15-E-1.5-Q7-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
No attributes to display for this product
£ 68.93 excl. VAT
/ Each
£ 82.72 incl. VAT
  • Usually arrives within 14 working days