FESTO 195586 ROD EYE CRSGS-M27X2


CRSGS rod eye

References
festo:CRSGS-M27X2
rubix:117A8576
manufacturer :195586
ean:4052568015299

Product details : FESTO 195586 ROD EYE CRSGS-M27X2


Rod eye CRSGS-M27X2 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M27x2, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=1333 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)155x45x45 mm
Logistic Weight1254,6 g
TypeRod eye
Show UNSPSC/ECL@SS
£ 468.42 excl. VAT
/ Each
£ 562.10 incl. VAT
  • Delivery usually within ( 2 ) days