FESTO 2349276 MOMENT COMPENSATOR DARD-L1-32-M


DARD Driver

References
festo:DARD-L1-32-M
rubix:117A8853
manufacturer :2349276
ean:4052568253530
brand logo
brand logo
Technical specifications
TypeDriver

Product details : FESTO 2349276 MOMENT COMPENSATOR DARD-L1-32-M


moment compensator DARD-L1-32-M Size=32, Radial deviation +/-=2,5 mm, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Long maximum permitted load in force direction +/-=1300 N

Technical specifications


Attributes
TypeDriver
Show UNSPSC/ECL@SS
£ 150.38 excl. VAT
/ Each
£ 180.46 incl. VAT
  • Delivery usually within ( 6 ) days