References
Festo:FKG-40-B
Rubix:117A0932
Manufacturer :15235
EAN:4052568112707

Documents
Product details : FESTO 15235 MOMENT COMPENSATOR FKG-40-B
Moment compensator FKG-40-B Allows torque-free force application to slide of linear drive DGO and compensation of misalignments of parallel guided loads. Size=40, Radial deviation +/-=1 mm, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=1600 N
Technical specifications
Attributes
| Logistic Weight | 1227 g |
|---|---|
| Type | towing arm upper piston unit |
Show UNSPSC/ECL@SS
£ 145.32 excl. VAT
/ Each
£ 174.38 incl. VAT
- Delivery usually within ( 16 ) days