FESTO 195581 ROD EYE CRSGS-M8


CRSGS rod eye

References
festo:CRSGS-M8
rubix:118A3235
manufacturer :195581
ean:4052568015275

Product details : FESTO 195581 ROD EYE CRSGS-M8


Rod eye CRSGS-M8 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M8, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=53 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x20x20 mm
Logistic Weight50,6 g
TypeRod Eye
Connection 1M8
Show UNSPSC/ECL@SS
£ 68.23 excl. VAT
/ Each
£ 81.88 incl. VAT
  • Delivery usually within ( 2 ) days