FESTO 539912 ADAPTER KIT


HAPG Adapter Kit

References
festo:HAPG-93
rubix:391A2243
manufacturer :539912
ean:4052568177942
HAPG-93 Adapter kit
brand logo
Technical specifications
TypeAdapter kit for grippers
See all Specifications

Product details : FESTO 539912 ADAPTER KIT


Adapter kit HAPG-93 Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=111 g, Mounting type=(* Internal thread and centring sleeve, * With through-hole and centring sleeve), Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight167,65Ā g
TypeAdapter kit for grippers
Show UNSPSC/ECL@SS
Ā£ 152.97 excl. VAT
/ Each
Ā£ 183.56 incl. VAT
  • Usually arrives within 14 working days