References
Festo:EAMC-30-35-8-11
Rubix:129A8889
Manufacturer :123042
EAN:4052568068295

Documents
Product details : FESTO 123042 COUPLING EAMC-30-35-8-11
Coupling EAMC-30-35-8-11 For electromechanical drive with stepper motor or Servomotor Holder diameter 1=8 mm, Holder diameter 2=11 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 52,1 g |
|---|---|
| Type | eamc coupling |
Show UNSPSC/ECL@SS
£ 70.17 excl. VAT
/ Each
£ 84.20 incl. VAT
- Delivery usually within ( 2 ) days