References
Festo:CRZNG-100
Rubix:118A3462
Manufacturer :161857
EAN:4052568129408

Documents
Product details : FESTO 161857 TRUNNION FLANGE CRZNG-100
Pivot pin CRZNG-100 Size=100, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=2254 g
Technical specifications
Attributes
| Logistic Weight | 2110 g |
|---|---|
| Type | pivot pin |
Show UNSPSC/ECL@SS
£ 370.17 excl. VAT
/ Each
£ 444.20 incl. VAT
- Delivery usually within ( 2 ) days