References
SMC:JA25-10-150
Rubix:118A0654
Manufacturer :JA25-10-150

Documents
Product details : SMC JA25-10-150 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 25 mm
Nominal Thread: 10-150 (M10 x 1.5)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 25 mm
Nominal Thread: 10-150 (M10 x 1.5)
Option: None
Technical specifications
Attributes
| Type | rod end nut |
|---|---|
| Connection 1 | m10 |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ Each
£ 30.60 incl. VAT
- Delivery usually within ( 4 ) days