References
Festo:DHAA-D-H4-25-Q11-16
Rubix:390A7196
Manufacturer :1919910
EAN:4052568249861

Documents
Product details : FESTO 1919910 ADAPTER KIT
Adapter kit DHAA-D-H4-25-Q11-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-H4-25-Q11-16 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | adapter kit for drives |
Show UNSPSC/ECL@SS
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
- Delivery date on request
Contact a branch