Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 185362 TRUNNION FLANGE CRZNG-125
FESTO 185362 TRUNNION FLANGE CRZNG-125
CRZNG Trunnion Flange
References
festo:
CRZNG-125
rubix:
117A0334
manufacturer :
185362
ean:
4052568144555
Technical specifications
Type
Trunnion Flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 185362 TRUNNION FLANGE CRZNG-125
Pivot pin CRZNG-125 Size=125, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=3484 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
180
x
30
x
90
mm
Logistic Weight
3528
g
Type
Trunnion Flange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
434.37
excl. VAT
/
Each
£
521.24
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC RB20-X331 BRACKET FOR IMPACT DAMPER
FESTO 8066718 ANGLE KIT
FESTO 34478 FLANGE MOUNTING FNG-160
FESTO 1456654 AXIAL KIT
FESTO 563304 RECIPROCATING MOTION KIT DADM-TK-140
SMC AL-204H COVER CASE GASKET FOR ZFA100
FESTO 3637957 AXIAL KIT
FESTO 161860 FLANGE MOUNTING CRFV-50
PARKER SWIVEL ROD EYE P1A-4JRS
FESTO 1354284 COUNTER BEARING
FESTO 8066716 ADAPTER KIT
FESTO 8082383 CONNECTING CABLE
FESTO 562717 COVERING KIT
FESTO 2105 COVER CAP GRK-1/8
NORGREN QA/8080/21 FOOT MOUNTING