References
Festo:CRZNG-32
Rubix:117A8465
Manufacturer :161852
EAN:4052568129354

Documents
Product details : FESTO 161852 TRUNNION FLANGE CRZNG-32
Pivot pin CRZNG-32 Size=32, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=150 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x27x66 mm |
|---|---|
| Logistic Weight | 135 g |
| Type | trunnion flange |
Show UNSPSC/ECL@SS
£ 144.61 excl. VAT
/ Each
£ 173.53 incl. VAT
- Delivery usually within ( 2 ) days