SMC E5080 AR TENON FASTENING BRACKET


AR tenon fastening bracket

References
smc:E5080
rubix:80209702
brand logo
brand logo
Technical specifications
TypeClevis Pivot Bracket
See all Specifications

Product details : SMC E5080 AR TENON FASTENING BRACKET


The C95 series meets the ISO standard, is interchangeable VDMA24562 and uses a pulling construction. In addition to the standard shock absorbers and the carrier belt, the C95 series employs a "compensation" damping seal design that greatly improves operation. SMC's exclusive seal "figure 8" ensures a long service life.

Technical specifications


Attributes
Logistic Weight986Ā g
TypeClevis Pivot Bracket
Connection 116 mm
Cylinder diameter80Ā mm
Show UNSPSC/ECL@SS
Ā£ 32.82 excl. VAT
/ Each
Ā£ 39.38 incl. VAT
  • Delivery usually within ( 4 ) days