Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 161854 TRUNNION FLANGE CRZNG-50
FESTO 161854 TRUNNION FLANGE CRZNG-50
CRZNG Trunnion Flange
References
festo:
CRZNG-50
rubix:
118A4720
manufacturer :
161854
ean:
4052568129378
Technical specifications
Type
Trunnion Flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 161854 TRUNNION FLANGE CRZNG-50
Pivot pin CRZNG-50 Size=50, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=473 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
102
x
32
x
68
mm
Logistic Weight
445
g
Type
Trunnion Flange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.06
excl. VAT
/
Each
£
250.87
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN QA/8032/59 LOCKING UNIT
FESTO 2429535 CLAMPING SLEEVE
FESTO 558024 MOTOR FLANGE
SMC CG-L100SUS FOOT BRACKET
FESTO 2332452 ADAPTER KIT
FESTO 530088 COUPLING
FESTO 2800827 ADAPTER KIT
SMC JC20-8-125 FLOATING JOINT
MATARA BH100 LOCKING HEAD UNIT TO SUIT 100 BORE ISO15552-VDMA 24562 PN
SMC C55-F020 FLANGE
FESTO 1088327 ADAPTER KIT
AVENTICS 1823120024 BOLT
SMC GUM(F)40-80 GUIDE UNIT FOR C95 SERIES
SMC CG-D032 CLEVIS
SMC SNP-015 MOUNTING NUT