FESTO 530088 COUPLING

EAMC Coupling

See technical informationSee documents

References

Festo:EAMC-30-35-6.35-8
Rubix:390A9415
Manufacturer :530088
EAN:4052568085759
EAMC-30-35-6.35-8 Coupling

Technical specifications

Typeeamc coupling
See all Specifications

Documents

Product details : FESTO 530088 COUPLING


Coupling EAMC-30-35-6.35-8 For electromechanical drive with stepper motor Holder diameter 1=6,35 mm, Holder diameter 2=8 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min

Technical specifications


Attributes
Logistic Weight52,35 g
Typeeamc coupling
£ 70.17 excl. VAT
/ Each
£ 84.20 incl. VAT
  • Delivery usually within ( 2 ) days