SMC CS1-D25 DOUBLE REAR CLEVIS
CS1/CLS/CNS, Accessory, Mounting Brackets
See technical informationSee documentsReferences
SMC:CS1-D25
Rubix:393A2123

Documents
Product details : SMC CS1-D25 DOUBLE REAR CLEVIS
Series CS1 air cylinder is SMC's largest bore cylinder. This series is available in bore sizes up to 12" and stroke lengths up to 60". Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 12" (300mm), various mounting configurations, cushion for noise damping, and lubrication optional.
Clevis for cs1
Strengths
CLS mounting brackets.
Type: flange, foot, single & double clevis.
Bore sizes: ø125 to ø300.
Technical specifications
Attributes
| Logistic Weight | 21580 g |
|---|---|
| Type | clevis for cs1 cs1-d25 |
Show UNSPSC/ECL@SS
£ 540.49 excl. VAT
/ Each
£ 648.59 incl. VAT
- Usually arrives within 14 working days