FESTO 562732 COVERING KIT

EASC cover

See technical informationSee documents

References

Festo:EASC-S1-33-330-S
Rubix:391A0614
Manufacturer :562732
EAN:4052568209568
EASC-S1-33-330-S Covering kit

Technical specifications

Typecover easc

Documents

Product details : FESTO 562732 COVERING KIT


Covering kit EASC-S1-33-330-S suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=391 g
Cover kit EASC-S1-33-330-S for covering the top-open axis profile. Size=33, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=391 g

Technical specifications


Attributes
Typecover easc
£ 116.84 excl. VAT
/ Each
£ 140.21 incl. VAT
  • Delivery usually within ( 11 ) days