FESTO 1210438 PARALLEL KIT EAMM-U-60-D40-55A-91
EAMM Parallel kit
See technical informationSee documentsReferences
Festo:EAMM-U-60-D40-55A-91
Rubix:110A4647
Manufacturer :1210438
EAN:4052568228651

Documents
Product details : FESTO 1210438 PARALLEL KIT EAMM-U-60-D40-55A-91
Parallel kit EAMM-U-60-D40-55A-91 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 1134 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 492.56 excl. VAT
/ Each
£ 591.07 incl. VAT
- Delivery usually within ( 10 ) days