Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885110 HSS TAP SET M6 X 1.0 L/HAND
CUTLINE 885110 HSS TAP SET M6 X 1.0 L/HAND
CUTLINE 885107 HSS TAP SET M3 X 0.5 L/HAND
References
giss cutline:
885110
rubix:
215A7504
ean:
3660338384141
Product details
Technical specifications
Product details : CUTLINE 885110 HSS TAP SET M6 X 1.0 L/HAND
• General purpose metric tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Left hand cutting
Technical specifications
Attributes
Material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.60
excl. VAT
/
Each
£
64.32
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
DORMER E5153/8NO6 TAP 3/8 INCH X 16 5977197
GUHRING 00882 008.000 HAND TAPS 9008820080000
CUTLINE 885312 HSS TAP SET UNF 9/16X18
DOR HSS TAP 2NO2
GUHRING 00981 014.288 HAND TAPS 9009810142880
DORMER E100M12NO8 TAP M12 X 1.75 MM 5974594
DORMER E5245-44NO2 TAP NO.5 X 44 5976087
GUHRING 00884 012.007 HAND TAPS 9008840120070
CUTLINE 885094 HSS TAP SET M6.0 X 1.0
GUHRING 00861 030.000 HAND TAPS 9008610300000
FACOM 3 TAPS 227.20X250T3
CUTLINE 885308 HSS TAP SET UNF 5/16 X 24
CUTLINE 885109 HSS TAP SET M5 X 0.8 L/HAND
DORMER E5157/8NO1 TAP 7/8 INCH X 9 5976879
GUHRING 00958 041.910 HAND TAPS 9009580419100