Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885089 HSS TAP SET M2.5 X 0.45
CUTLINE 885089 HSS TAP SET M2.5 X 0.45
CUTLINE HSS TAP SET
References
giss cutline:
885089
rubix:
215A7484
ean:
3660338383946
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885089 HSS TAP SET M2.5 X 0.45
• General purpose metric coarse tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Number of elements
3
Total length
44.5
mm
Drilling diameter
2.05
mm
Tail diameter
2.8
mm
Square drive adapter
2.24
mm
Threading diameter
2.5
mm
Thread depth
9.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.30
excl. VAT
/
Each
£
49.56
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5153/8NO2 TAP 3/8 INCH X 16 5977186
DORMER E5153/8NO3 TAP 3/8 INCH X 16 5977190
GUHRING 00861 002.500 HAND TAPS 9008610025000
GUHRING 00882 005.000 HAND TAPS 9008820050000
DORMER E5243/4NO1 TAP 3/4 INCH X 16 5976398
DORMER E5311/2NO6 TAP 1/2 INCH X 12 5977249
DORMER E5311/4NO3 TAP 1/4 INCH X 20 5977257
DORMER E5156-32NO1 TAP NO.6 X 32 5976840
CUTLINE 885513 HSS TAP SET 3BA
CUTLINE 885242 HSS TAP SET M18.0 X 1.5 FINE
DORMER E5153/8NO6 TAP 3/8 INCH X 16 5977197
DORMER E100M6NO8 TAP M6 X 1.00 MM 5974895
GUHRING 00981 012.700 HAND TAPS 9009810127000
DORMER HSS TAP 3/16NO2 E5313/16NO2
GUHRING 00884 010.005 HAND TAPS 9008840100050