Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885105 HSS TAP SET M24.0 X 3.0
CUTLINE 885105 HSS TAP SET M24.0 X 3.0
CUTLINE HSS TAP SET
References
giss cutline:
885105
rubix:
215A7500
ean:
3660338384103
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885105 HSS TAP SET M24.0 X 3.0
• General purpose metric coarse tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Number of elements
3
Total length
130
mm
Drilling diameter
21
mm
Tail diameter
18
mm
Square drive adapter
14
mm
Threading diameter
24
mm
Thread depth
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.45
excl. VAT
/
Each
£
172.14
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5245/8NO2 TAP 5/8 INCH X 18 5976118
GUHRING 00884 008.005 HAND TAPS SET HSS
GUHRING 00957 003.175 HAND TAPS 9009570031750
GUHRING 00857 016.000 HAND TAPS 9008570160000
DOR HSS TAP 1.1/2NO3
GUHRING 00861 014.000 HAND TAPS 9008610140000
GUHRING 00861 001.000 HAND TAPS SET HSS
GUHRING 00954 012.700 HAND TAPS 9009540127000
DORMER E52412-28NO2 TAP NO.12 X 28 5976366
GUHRING 00861 016.000 HAND TAPS SET HSS
DORMER E5154-40NO3 TAP NO.4 X 40 5976900
DOR HSS TAP 5-40NO2
DORMER E5151.1/8NO3 TAP 1.1/8 INCH X 7 5977009
CUTLINE 885519 HSS TAP SET 9BA
VOELKEL-TS M5 SERIAL TAP SET 27334