Cutter burner nozzle
Filter Options
Categories
cutter burner nozzle (17)
Brand
parweld
(3)
spartex
(14)
5 Product(s) with 17 variant(s):
SPARTEX 652590 OXY-PROPANE NOZZLE TYPE G1 12/10
- spartex:652590
- rubix:217A2321
- ean:3660338019500
- In stock: Next day delivery
- Type:g1
- Diameter:1.2 mm
- Gas:oxygen/propane
£ 4.74 excl. VAT
/ Each
SPARTEX 652584 OXY-ACETYLENE NOZZLE TYPE G1 16/10
- spartex:652584
- rubix:217A2309
- ean:3660338019586
- In stock: Next day delivery
- Type:g1
- Diameter:1.6 mm
- Gas:oxygen/acetylene
£ 9.13 excl. VAT
/ Each
"PARWELD 705201 AFNM NOZZLE 1/32""/ 0.8MM"
- parweld:705201
- rubix:091921
- Usually arrives within 14 working days
- Type:acetylene nozzles
£ 6.70 excl. VAT
/ Each
"PARWELD 705203 AFNM NOZZLE 1/16"" / 1.6MM"
- parweld:705203
- rubix:091923
- Usually arrives within 14 working days
- Type:acetylene nozzles
£ 7.02 excl. VAT
/ Each
"PARWELD 705202 AFNM NOZZLE 3/64"" / 1.2MM"
- parweld:705202
- rubix:091922
- Usually arrives within 14 working days
- Type:acetylene nozzles
£ 7.04 excl. VAT
/ Each




