"PARWELD 705202 AFNM NOZZLE 3/64"" / 1.2MM"

AFNM Nozzle 3/64″ / 1.2mm

See technical information

References

Parweld:705202
Rubix:091922
brand logo

Technical specifications

Typeacetylene nozzles

Product details : "PARWELD 705202 AFNM NOZZLE 3/64"" / 1.2MM"


Low Velocity Oxygen Stream Acetylene Gouging Nozzle.
Compatible with a Lightweight Cutting and Welding Torch.
Plate Thickness : 5mm-12mm
Bar Acetylene : 0.2
Bar Oxygen : 2.15
Nozzle-size : 3/64" / 1.2mm

Technical specifications


Attributes
Typeacetylene nozzles
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
  • Usually arrives within 14 working days