"PARWELD 705203 AFNM NOZZLE 1/16"" / 1.6MM"

AFNM Nozzle 1/16″ / 1.6mm

See technical information

References

Parweld:705203
Rubix:091923
brand logo

Technical specifications

Typeacetylene nozzles

Product details : "PARWELD 705203 AFNM NOZZLE 1/16"" / 1.6MM"


Low Velocity Oxygen Stream Acetylene Gouging Nozzle.
Compatible with a Lightweight Cutting and Welding Torch.
Plate Thickness : 10mm-75mm
Bar Acetylene : 0.2
Bar Oxygen : 2.8
Nozzle-size : 1/16" / 1.6mm

Technical specifications


Attributes
Typeacetylene nozzles
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Usually arrives within 14 working days