References
Sandvik Coromant:C2R-BR25-LG20DF1
Rubix:320A0712
Manufacturer :8446716
EAN:7323227578811

Product details : SANDVIK C2R-BR25-LG20DF1 COROCUT Q-CUT BLADES/ADAPTER 8446716
CoroCut® 2, blade for parting
Technical specifications
Attributes
| Blade height | 25 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 20 mm |
| Cutting width | 8.32 mm |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days
