SANDVIK QD-NN1G60C25A QD BLADE FOR PARTING 6634642
CoroCut® QD blade for cutting
See technical informationReferences
Sandvik Coromant:QD-NN1G60C25A
Rubix:230A2446
Manufacturer :6634642



Product details : SANDVIK QD-NN1G60C25A QD BLADE FOR PARTING 6634642
CoroCut® QD, blade for parting
Technical specifications
Attributes
| Blade height | 31.9 mm |
|---|---|
| Length | 150 mm |
| Blade thickness | 2.67 mm |
| Material | carbide |
| Number of teeth | 1 |
| Cutting width | 60 mm |
Show UNSPSC/ECL@SS
£ 200.45 excl. VAT
/ Each
£ 240.54 incl. VAT
- Usually arrives within 14 working days
