References
Sandvik Coromant:C2R-BN21-NG20CA2
Rubix:319A6480
Manufacturer :8446723
EAN:7323227578880

Product details : SANDVIK C2R-BN21-NG20CA2 COROCUT Q-CUT BLADES/ADAPTER 8446723
CoroCut® 2, blade for parting
Technical specifications
Attributes
| Blade height | 25.9 mm |
|---|---|
| Length | 110 mm |
| Blade thickness | 2.67 mm |
| Cutting width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 255.30 excl. VAT
/ Each
£ 306.36 incl. VAT
- Usually arrives within 14 working days
