References
Sandvik Coromant:SL-SCUCR-40-09-26X
Rubix:258A1191
Manufacturer :7012464
EAN:7323220888443


Technical specifications
| Diameter | 40 mm |
|---|---|
| Type of assembly | cutting head for backboring with screw clamping (pulling slotting cutter head) |
Product details : SANDVIK SL-SCUCR-40-09-26X HEAD FOR BACK BORING 7012464
CoroTurn® 107, cutting head for back boring
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Type of assembly | cutting head for backboring with screw clamping (pulling slotting cutter head) |
| Width | 46 mm |
| Height | 8 mm |
| Size | 40-09-26x |
Show UNSPSC/ECL@SS
£ 322.05 excl. VAT
/ Each
£ 386.46 incl. VAT
- Usually arrives within 14 working days