References
Walter:SX-3E300N02-CE4 WSM33S
Rubix:276A0963
Manufacturer :6393136

Technical specifications
| Insert Type | sx-3e300n02-ce4 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | wsm33s |
Product details : WALTER SX-3E300N02-CE4 WSM33S GROOVING INSERTS 6393136
ALTIUS
Technical specifications
Attributes
| Insert Type | sx-3e300n02-ce4 |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | wsm33s |
| Radius | 0.2 mm |
| Cutting depth | 12 mm |
Show UNSPSC/ECL@SS
£ 19.96 excl. VAT
/ Each
£ 23.95 incl. VAT
- Usually arrives within 14 working days