References
Walter:GX24-3E400N03-CE4 WSM43S
Rubix:276A0319
Manufacturer :6092253

Product details : WALTER GX24-3E400N03-CE4 WSM43S GROOVING INSERTS 6092253
ALTIUS
Technical specifications
Attributes
| Insert Type | wsm43s |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | ce4 |
| Radius | 0.3 mm |
| Cutting depth | 24 mm |
Show UNSPSC/ECL@SS
£ 32.77 excl. VAT
/ Each
£ 39.32 incl. VAT
- Usually arrives within 14 working days