References
Walter:GX24-4E8.30N WMG40
Rubix:276A2525
Manufacturer :5149623

Technical specifications
| Insert Type | wmg40 |
|---|---|
| Channel length | 24.6 mm |
| Nuance/shade | carburo non rivestito (hw) |
Product details : WALTER GX24-4E8.30N WMG40 GROOVING INSERTS 6568468
ALTIUS
Technical specifications
Attributes
| Insert Type | wmg40 |
|---|---|
| Channel length | 24.6 mm |
| Nuance/shade | carburo non rivestito (hw) |
| Radius | 4.3 mm |
| Cutting depth | 8.3 mm |
Show UNSPSC/ECL@SS
£ 28.26 excl. VAT
/ Each
£ 33.91 incl. VAT
- Usually arrives within 14 working days