References
Sandvik Coromant:C2I-J2N-0500-0004-TF3115
Rubix:318A6547
Manufacturer :8194373
EAN:7323226541854

Product details : SANDVIK C2I-J2N-0500-0004-TF3115 COROCUT 8194373
CoroCut® 2, turning insert
Technical specifications
Attributes
| Channel length | 5 mm |
|---|---|
| Radius | 0.4 mm |
| Cutting depth | 2.7 mm |
Show UNSPSC/ECL@SS
£ 188.45 excl. VAT
/ 5 pieces
£ 226.14 incl. VAT
- Usually arrives within 14 working days
