SANDVIK C2R-CC5-RJ25CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290064
Cutting unit
See technical informationReferences
Sandvik Coromant:C2R-CC5-RJ25CB
Rubix:318A1127
Manufacturer :8290064
EAN:7323226940626

Product details : SANDVIK C2R-CC5-RJ25CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290064
CoroCut® 2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Height | 75 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 672.17 excl. VAT
/ Each
£ 806.60 incl. VAT
- Usually arrives within 14 working days
