SANDVIK C2R-CC4-RH25CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290054
Cutting unit
See technical informationReferences
Sandvik Coromant:C2R-CC4-RH25CB
Rubix:318A2646
Manufacturer :8290054
EAN:7323226940527

Product details : SANDVIK C2R-CC4-RH25CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290054
CoroCut® 2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 27 mm |
|---|---|
| Height | 75 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 601.87 excl. VAT
/ Each
£ 722.24 incl. VAT
- Usually arrives within 14 working days
