SANDVIK C2R-CC3-LG20CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290031
Cutting unit
See technical informationReferences
Sandvik Coromant:C2R-CC3-LG20CB
Rubix:318A2574
Manufacturer :8290031
EAN:7323226940299

Product details : SANDVIK C2R-CC3-LG20CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290031
CoroCut® 2 Cutting Unit for Parting and Grooving
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Height | 60 mm |
| Direction of tool | left |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 601.87 excl. VAT
/ Each
£ 722.24 incl. VAT
- Usually arrives within 14 working days
