SANDVIK C2R-CC5-LG15CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290123
Cutting unit
See technical informationReferences
Sandvik Coromant:C2R-CC5-LG15CB
Rubix:318A1095
Manufacturer :8290123
EAN:7323226941210

Product details : SANDVIK C2R-CC5-LG15CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290123
CoroCut® 2, cutting unit for parting and grooving
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Height | 60 mm |
| Direction of tool | left |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 672.17 excl. VAT
/ Each
£ 806.60 incl. VAT
- Usually arrives within 14 working days
