SEALEY CX410SS HEAVY DUTY WKSHP 3-LEVEL S/S TROLLEY H862 X W810 X D458


CX410SS PREMIER STAINLESS STEEL WORKSHOP TROLLEY 3-LEVEL

References
sealey:CX410SS
rubix:248A6761
manufacturer :CX410SS
brand logo
brand logo

Product details : SEALEY CX410SS HEAVY DUTY WKSHP 3-LEVEL S/S TROLLEY H862 X W810 X D458


• Manufactured from grade 304 stainless steel.
• Shelves have 30mm walls around the sides and back with an opening at the front - ideal for quickly getting to tools or fixings without obstruction.
• Fitted with a side handle and four castor wheels for ease of mobility around the workplace.
• Supplied flat-packed.
• Overall Size (W x D x H): 810 x 458 x 862mm.
• Capacity: 30kg/level (evenly distributed).
• 10 Year Guarantee*.
• Model No. CX410SS

Strengths

Premier™ Stainless Steel Workshop Trolley 3-Level

Technical specifications


Attributes
No attributes to display for this product
£ 338.28 excl. VAT
/ Each
£ 405.94 incl. VAT
  • Usually arrives within 14 working days