Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Roller plates - transport corners
Roller trolley
SPARTEX 887637 TALL PALLET DOLLY -500KG - 1200X800 MM
SPARTEX 887637 TALL PALLET DOLLY -500KG - 1200X800 MM
Roller trolley Spartex
References
spartex:
887637
rubix:
227A0008
ean:
3660338410321
Technical specifications
Load capacity
500
kg
Height
704
mm
Length
800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 887637 TALL PALLET DOLLY -500KG - 1200X800 MM
Technical specifications
Attributes
Load capacity
500
kg
Height
704
mm
Length
800
mm
Width
1200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
502.25
excl. VAT
/
Each
£
602.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 879768 GREY EURO MULTICRATE DOLLY 600X400 WITH 4 CASTOR WHEELS
GPC TURNTABLE TRUCK 1000KG TT167110
GPC PLATFORM TRUCK 1000 X 700 2 MESH ENDS PI802H
GPC PLATFORM TRUCK 1000 X 700 4 MESH SIDES PI804H
SPARTEX 879768 GREY EURO MULTICRATE DOLLY 600X400 WITH 4 CASTOR WHEELS
SEALEY CX410SS HEAVY DUTY WKSHP 3-LEVEL S/S TROLLEY H862 X W810 X D458
GPC GENERAL PURPOSE TRUCK WITH MESH SIDES/ENDS 1200X600X360MM TI201R
GPC TURNTABLE TRUCK 1000KG TT167110
GPC PLATFORM TRUCK 1000 X 700 2 MESH ENDS PI802H
GPC TRUCK WITH MESH BASE TI202B
GPC PLATFORM TRUCK 1000 X 700 4 MESH SIDES PI804H