References
SMC:CXSM10-40
Rubix:111A9607
Manufacturer :CXSM10-40
EAN:3618035659260

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | dual-rod cylinder |
Documents
Product details : SMC CXSM10-40 AIR CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with slide bearing
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 10mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 40mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 10mm
Lube-retainer: Without Stable Lubrication Function
Stroke: 40mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Strengths
•Dual Rod Cylinder with Slide Bearing
Variety of Switches and a variety of Lead Wir Lengths
Variety of Switches and a variety of Lead Wir Lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x112x46 mm |
|---|---|
| Logistic Weight | 204 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 40 mm |
| Type | dual-rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 200.97 excl. VAT
/ Each
£ 241.16 incl. VAT
- Delivery usually within ( 4 ) days