References
Aventics:0822431302
Rubix:272A5805
Manufacturer :822431302


Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | piston rod cylinder |
Documents
Product details : AVENTICS 0822431302
Strengths
Ports: M5 - G 1/8
Single-acting, retracted without pressure
With magnetic piston
Cushioning: elastic
Corrosion-protected
With integrated rear eye
Piston rod: external thread
Single-acting, retracted without pressure
With magnetic piston
Cushioning: elastic
Corrosion-protected
With integrated rear eye
Piston rod: external thread
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | piston rod cylinder |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 42.86 excl. VAT
/ Each
£ 51.43 incl. VAT
- Usually arrives within 14 working days