References
SMC:CXSM25-90
Rubix:393A2229

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 90 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSM25-90 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSM, Dual Piston Rods, Slide Bearing
Strengths
•Dual Rod Cylinder with Slide Bearing
Variety of Switches and a variety of Lead Wir Lengths
Variety of Switches and a variety of Lead Wir Lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x186x80 mm |
|---|---|
| Logistic Weight | 1043 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 90 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 349.77 excl. VAT
/ Each
£ 419.72 incl. VAT
- Usually arrives within 14 working days