References
SMC:C85N16-15C
Rubix:111A0524
Manufacturer :C85N16-15C
Documents
Product details : SMC C85N16-15C AIR CYLINDER
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Auto switch capable
Conforms to ISO 6432 and CETOP RP52P
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
£ 55.04 excl. VAT
/ Each
£ 66.05 incl. VAT
- Delivery usually within ( 11 ) days
