CXSJ, Dual Rod Cylinder, Compact Type
Type | dual rod cylinder |
---|---|
Cylinder diameter | 6 mm |
Type | dual rod cylinder |
---|---|
Cylinder diameter | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 50 mm |
Fixation centre-to-centre distance | 59 mm |
Design size | 6 |
Usually arrives within 14 working days