CY1H, Magnetically Coupled Rodless Cylinder, High Precision Guide
Type | rodless cylinder |
---|---|
Cylinder diameter | 32 mm |
Type | rodless cylinder |
---|---|
Cylinder diameter | 32 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 600 mm |
Fixation centre-to-centre distance | 66 mm |
Design size | 32 |
Usually arrives within 14 working days