SMC CY1L25TFH-800 MAGNETICALLY COUPLED RODLESS CYLINDER
CY1L, Magnetically Coupled Rodless Cylinder, Ball Bushing
See technical informationSee documentsReferences
SMC:CY1L25TFH-800
Rubix:393A4823
Manufacturer :CY1L25TFH-800
Documents
Product details : SMC CY1L25TFH-800 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Slider style: ball bushing bearing
Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 800 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 926.74 excl. VAT
/ Each
£ 1,112.09 incl. VAT
- Usually arrives within 14 working days
