References
SMC:REAS40-200
Rubix:2606901

Documents
Product details : SMC REAS40-200 SINE RODLESS CYLINDER
When working with delicate materials such as Silicone wafers, magnetic disks, or LCD substrates, non-shock actuation must be balanced with high speed/throughput. The REA provides the features needed to allow rapid transfer with a speed of up to 300mm/sec but virtually eliminates shock impact. Integrated cushion spears allow smooth acceleration and deceleration, while also simplifying construction of the cylinder. Based on the magnetically coupled cylinder concept, the REA's resulting smooth acceleration and deceleration occurs without influence from load, speed, or even pressure fluctuations. REA is available in 5 bore sizes from 25mm to 63mm and strokes up to 1000mm
•Slider Type, Slide Bearing
•Bore sizes: 10, 15, 20, 25, 32 & 40(mm)
•Strokes from 150mm through 1500mm
•Auto-switch capable
Bore Size: 40mm
Stroke: 200
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes: 10, 15, 20, 25, 32 & 40(mm)
•Strokes from 150mm through 1500mm
•Auto-switch capable
Bore Size: 40mm
Stroke: 200
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x376x155 mm |
|---|---|
| Logistic Weight | 7750 g |
| Type | sine rodless cylinder |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 1,956.89 excl. VAT
/ Each
£ 2,348.27 incl. VAT
- Delivery usually within ( 4 ) days