CY3R, Magnetically Coupled Rodless Cylinder (with Switch Rail)
Type | rodless cylinder |
---|---|
Cylinder diameter | 20 mm |
Type | rodless cylinder |
---|---|
Cylinder diameter | 20 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 300 mm |
Design size | 20 |
Usually arrives within 14 working days