SMC MXJ12-50ZN AIR SLIDE TABLE


MXJ-Z, High Precision Slide Table (ø12, ø16)

References
smc:MXJ12-50ZN
rubix:392A8471
manufacturer :MXJ12-50ZN
brand logo
brand logo
Technical specifications
Typeair slide table
Cylinder diameter12 mm
See all Specifications

Product details : SMC MXJ12-50ZN AIR SLIDE TABLE


Air slide table, double acting High precision linear guide Bore sizes (mm): 4.5, 6, 8, 12 and 16 Strokes up to 50 mm Compact and lightweight design.

Strengths

Strokes up to 50 mm. Mounting pin holes on 4 surfaces. Side mounting available. Travelling parallelism: 0.005 mm. Wide range of adjuster options. Operating pressure range: 0.1 to 0.7 MPa.

Technical specifications


Attributes
Typeair slide table
Cylinder diameter12 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke50 mm
Fixation centre-to-centre distance30 mm
Design size12
Show UNSPSC/ECL@SS
£ 296.02 excl. VAT
/ Each
£ 355.22 incl. VAT
  • Usually arrives within 14 working days